{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 34 mm | |
Width across flats 2 | 36 mm | |
Standard | DIN 895 | |
Spanner length L | 310 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759710 34X36 | |
EAN / GTIN | 7630027402117 | |
Manufacturer number | AB3436A |