{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 17 mm | |
Width across flats 2 | 19 mm | |
Standard | DIN 895 | |
Spanner length L | 185 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759710 17X19 | |
EAN / GTIN | 7630027401639 | |
Manufacturer number | AB1719A |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double open ended spanner, non-sparking 17X19 mm |
||
Jaw position 1 | 15 | 15 |
Jaw position 2 | 15 | 15 |
Standard | DIN 895 | DIN 895 |
Spanner length L | 185 | 180 |
Width across flats 1 | 17 | 17 |
Width across flats 2 | 19 | 19 |
Material | Aluminium bronze | Special steel |