{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 22 mm | |
Width across flats 2 | 24 mm | |
Standard | DIN 895 | |
Spanner length L | 220 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759710 22X24 | |
EAN / GTIN | 7630027401837 | |
Manufacturer number | AB2224A |
This article |
Recommendations |
|
---|---|---|
Double open ended spanner, non-sparking 22X24 mm |
||
Jaw position 1 | 15 | 15 |
Jaw position 2 | 15 | 15 |
Standard | DIN 895 | DIN 895 |
Spanner length L | 220 | 230 |
Width across flats 2 | 24 | 24 |
Material | Aluminium bronze | Special steel |
Type of product | Spanner | Spanner |