• The item cannot be ordered due to missing prices.

Double open ended spanner, non-sparking 16X17 mm

Article no.: 759710 16X17

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 16 mm
Width across flats 2 17 mm
Standard DIN 895
Spanner length L 170 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Material Aluminium bronze
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 759710 16X17
EAN / GTIN 7630027401592
Manufacturer number AB1617A

Description

Version:

Special Ampco alloy, corrosion-resistant and anti-magnetic.

Standard:

DIN 895

Material:

Aluminium bronze.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart