{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 27 mm | |
Standard | DIN 895 | |
Spanner length L | 240 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759710 24X27 | |
EAN / GTIN | 7630027401912 | |
Manufacturer number | AB2427A |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Double open ended spanner, non-sparking, Width across flats: 24X27mm |
|||||
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 895 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 895 | DIN 3110; ISO 3318 |
Spanner length L | 240 mm | 265 mm | 265 mm | 255 mm | 280 mm |
Width across flats 1 | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm |
Width across flats 2 | 27 mm | 27 mm | 27 mm | 27 mm | 27 mm |
Width across flats | metric | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner |