{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7/8 in | |
Square drive | 3/4 in | |
⌀ drive output end | 32.2 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644602 7/8 | |
EAN / GTIN | 4062406312909 | |
Manufacturer number | 644602 7/8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Bi-hexagon socket, 3/4 inch imperial version 7/8 in |
||||||
⌀ drive output end | 32.2 | 30 | 29.9 | 30 | 29.9 | 32.2 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/8 | 1/2 | 3/8 | 1/2 | 3/4 |
Length | 50 | 31 | 41 | 31 | 41 | 90 |
Width across flats | 7/8 | 7/8 | 7/8 | 7/8 | 7/8 | 7/8 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |