{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1,1/16 in | |
Square drive | 3/4 in | |
⌀ drive output end | 38 mm | |
Length | 52 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644602 1.1/16 | |
EAN / GTIN | 4062406312930 | |
Manufacturer number | 644602 1.1/16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Bi-hexagon socket, 3/4 inch imperial version 1.1/16 in |
||||
⌀ drive output end | 38 | 36 | 36 | 38 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 1/2 | 1/2 | 3/4 |
Length | 52 | 44 | 44 | 90 |
Width across flats | 1,1/16 | 1,1/16 | 1,1/16 | 1,1/16 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |