• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/4 inch imperial version, Width across flats: 1.1/8in

Article no.: 644602 1.1/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1,1/8 in
Square drive 3/4 in
⌀ drive output end 40 mm
Length 52 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644602 1.1/8
EAN / GTIN 4062406312947
Manufacturer number 644602 1.1/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive, with bore and release button.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 3/4 inch imperial version, Width across flats: 1.1/8in

Bi-hexagon socket, 3/4 inch imperial version, Width across flats: 1.1/8in

⌀ drive output end 40 mm 37.7 mm 37.7 mm 37.7 mm 37.7 mm
Drive profile Hexagon socket Bi-hex socket Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 3/4 in 1/2 in 1/2 in 1/2 in 1/2 in
Length 52 mm 44 mm 77 mm 44 mm 77 mm
Width across flats 1,1/8 in 1,1/8 in 1,1/8 in 1,1/8 in 1,1/8 in
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart