• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/4 inch imperial version 13/16 in

Article no.: 644602 13/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13/16 in
Square drive 3/4 in
⌀ drive output end 31.2 mm
Length 50 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644602 13/16
EAN / GTIN 4062406312893
Manufacturer number 644602 13/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive, with bore and release button.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 3/4 inch imperial version 13/16 in

Bi-hexagon socket, 3/4 inch imperial version 13/16 in

⌀ drive output end 31.2 27.9 28.5 27.9 28.5
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 3/4 3/8 1/2 3/8 1/2
Length 50 29 38 29 38
Width across flats 13/16 13/16 13/16 13/16 13/16
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart