• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch imperial version, Width across flats: 13/16in

Article no.: 637232 13/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13/16 in
Square drive 3/8 in
⌀ drive output end 27.9 mm
Length 29 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637232 13/16
EAN / GTIN 4062406309886
Manufacturer number 637232 13/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch imperial version, Width across flats: 13/16in

Hexagon socket, 3/8 inch imperial version, Width across flats: 13/16in

⌀ drive output end 27.9 mm 28.5 mm 27.9 mm 28.5 mm 31.2 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 3/8 in 1/2 in 3/8 in 1/2 in 3/4 in
Length 29 mm 38 mm 29 mm 38 mm 50 mm
Width across flats 13/16 in 13/16 in 13/16 in 13/16 in 13/16 in
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart