{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/8 in | |
Square drive | 3/8 in | |
⌀ drive output end | 22 mm | |
Length | 27 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 637232 5/8 | |
EAN / GTIN | 4062406309855 | |
Manufacturer number | 637232 5/8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon socket, 3/8 inch imperial version, Width across flats: 5/8in |
||||||
⌀ drive output end | 22 mm | 21.9 mm | 22.6 mm | 21.9 mm | 22 mm | 22.6 mm |
Drive profile | Hexagon socket | Screwdriver for TORX® screws | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 1/4 in | 1/2 in | 1/4 in | 3/8 in | 1/2 in |
Length | 27 mm | 24.8 mm | 38 mm | 24.8 mm | 27 mm | 38 mm |
Width across flats | 5/8 in | 5/8 in | 5/8 in | 5/8 in | 5/8 in | 5/8 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |