{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7/8 in | |
Square drive | 3/8 in | |
⌀ drive output end | 30 mm | |
Length | 31 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 637232 7/8 | |
EAN / GTIN | 4062406309893 | |
Manufacturer number | 637232 7/8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon socket, 3/8 inch imperial version, Width across flats: 7/8in |
||||||
⌀ drive output end | 30 mm | 29.9 mm | 30 mm | 29.9 mm | 32.2 mm | 32.2 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 1/2 in | 3/8 in | 1/2 in | 3/4 in | 3/4 in |
Length | 31 mm | 41 mm | 31 mm | 41 mm | 50 mm | 90 mm |
Width across flats | 7/8 in | 7/8 in | 7/8 in | 7/8 in | 7/8 in | 7/8 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |