• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch imperial version, Width across flats: 7/8in

Article no.: 642222 7/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7/8 in
Square drive 1/2 in
⌀ drive output end 29.9 mm
Length 41 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 642222 7/8
EAN / GTIN 4062406311599
Manufacturer number 642222 7/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch imperial version, Width across flats: 7/8in

Hexagon socket, 1/2 inch imperial version, Width across flats: 7/8in

⌀ drive output end 29.9 mm 30 mm 29.9 mm 30 mm 32.2 mm 32.2 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 1/2 in 3/8 in 1/2 in 3/8 in 3/4 in 3/4 in
Length 41 mm 31 mm 41 mm 31 mm 50 mm 90 mm
Width across flats 7/8 in 7/8 in 7/8 in 7/8 in 7/8 in 7/8 in
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart