• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch imperial version, Width across flats: 1.3/8in

Article no.: 642222 1.3/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1.3/8 in
Square drive 1/2 in
⌀ drive output end 46.6 mm
Length 44 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 642222 1.3/8
EAN / GTIN 4062406311667
Manufacturer number 642222 1.3/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart