{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1,1/4 in | |
Square drive | 1/2 in | |
⌀ drive output end | 42 mm | |
Length | 44 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 642222 1.1/4 | |
EAN / GTIN | 4062406311643 | |
Manufacturer number | 642222 1.1/4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch imperial version, Width across flats: 1.1/4in |
||||
⌀ drive output end | 42 mm | 42 mm | 44 mm | 44 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 3/4 in | 3/4 in |
Length | 44 mm | 44 mm | 56 mm | 90 mm |
Width across flats | 1,1/4 in | 1,1/4 in | 1,1/4 in | 1,1/4 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |