{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/8 in | |
Square drive | 1/2 in | |
⌀ drive output end | 22.6 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 642222 5/8 | |
EAN / GTIN | 4062406311551 | |
Manufacturer number | 642222 5/8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon socket, 1/2 inch imperial version 5/8 in |
||||||
⌀ drive output end | 22.6 | 21.9 | 22 | 22.6 | 21.9 | 22 |
Drive profile | Hexagon socket | Screwdriver for TORX® screws | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/4 | 3/8 | 1/2 | 1/4 | 3/8 |
Length | 38 | 24.8 | 27 | 38 | 24.8 | 27 |
Width across flats | 5/8 | 5/8 | 5/8 | 5/8 | 5/8 | 5/8 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |