{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/8 in | |
Square drive | 1/4 in | |
⌀ drive output end | 21.9 mm | |
Length | 24.8 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 631022 5/8 | |
EAN / GTIN | 4062406310776 | |
Manufacturer number | 631022 5/8 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket 1/4 inch imperial version 5/8 in |
||
⌀ drive output end | 21.9 | 21.9 |
Drive profile | Hexagon socket | Screwdriver for TORX® screws |
Square drive | 1/4 | 1/4 |
Length | 24.8 | 24.8 |
Width across flats | 5/8 | 5/8 |
Type of product | Socket insert | Socket insert |