• The item cannot be ordered due to missing prices.

Hexagon socket 1/4 inch imperial version 3/8 in

Article no.: 631022 3/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 3/8 in
Square drive 1/4 in
⌀ drive output end 14.5 mm
Length 24.8 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 631022 3/8
EAN / GTIN 4062406310738
Manufacturer number 631022 3/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket 1/4 inch imperial version 3/8 in

Hexagon socket 1/4 inch imperial version 3/8 in

⌀ drive output end 14.5 14.5 14.5
Drive profile Hexagon socket Screwdriver for TORX® screws Hexagon socket
Square drive 1/4 1/4 1/4
Length 24.8 24.8 50
Width across flats 3/8 3/8 3/8
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart