{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11/32 in | |
Square drive | 1/4 in | |
⌀ drive output end | 13 mm | |
Length | 24.8 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 631022 11/32 | |
EAN / GTIN | 4062406310721 | |
Manufacturer number | 631022 11/32 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket 1/4 inch imperial version 11/32 in |
|||
⌀ drive output end | 13 | 13 | 13 |
Drive profile | Hexagon socket | Screwdriver for TORX® screws | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 24.8 | 24.8 | 50 |
Width across flats | 11/32 | 11/32 | 11/32 |
Type of product | Socket insert | Socket insert | Socket insert |