• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch imperial version, Width across flats: 1.1/8in

Article no.: 642222 1.1/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1,1/8 in
Square drive 1/2 in
⌀ drive output end 37.7 mm
Length 44 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 642222 1.1/8
EAN / GTIN 4062406311636
Manufacturer number 642222 1.1/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch imperial version, Width across flats: 1.1/8in

Hexagon socket, 1/2 inch imperial version, Width across flats: 1.1/8in

⌀ drive output end 37.7 mm 37.7 mm 40 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket
Square drive 1/2 in 1/2 in 3/4 in
Length 44 mm 44 mm 90 mm
Width across flats 1,1/8 in 1,1/8 in 1,1/8 in
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart