{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1,1/8 in | |
Square drive | 1/2 in | |
⌀ drive output end | 37.7 mm | |
Length | 44 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 642232 1.1/8 | |
EAN / GTIN | 4062406310257 | |
Manufacturer number | 642232 1.1/8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch imperial version 1.1/8 in |
||||
⌀ drive output end | 37.7 | 37.7 | 40 | 40 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 3/4 | 3/4 |
Length | 44 | 44 | 52 | 90 |
Width across flats | 1,1/8 | 1,1/8 | 1,1/8 | 1,1/8 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |