• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch imperial version, Width across flats: 15/16in

Article no.: 642232 15/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 15/16 in
Square drive 1/2 in
⌀ drive output end 32 mm
Length 41 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 642232 15/16
EAN / GTIN 4062406310226
Manufacturer number 642232 15/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment.
Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Hexagon with HT drive profile protects the corners of nuts and bolts.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch imperial version, Width across flats: 15/16in

Hexagon socket, 1/2 inch imperial version, Width across flats: 15/16in

⌀ drive output end 32 mm 32 mm 32 mm 32 mm 34.2 mm 34.2 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 1/2 in 3/8 in 3/8 in 1/2 in 3/4 in 3/4 in
Length 41 mm 31 mm 31 mm 41 mm 51 mm 90 mm
Width across flats 15/16 in 15/16 in 15/16 in 15/16 in 15/16 in 15/16 in
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart