{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9/16 in | |
Square drive | 1/2 in | |
⌀ drive output end | 20.6 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 642232 9/16 | |
EAN / GTIN | 4062406310165 | |
Manufacturer number | 642232 9/16 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 1/2 inch imperial version 9/16 in |
||
⌀ drive output end | 20.6 | 20.6 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 |
Length | 38 | 38 |
Width across flats | 9/16 | 9/16 |
Type of product | Socket insert | Socket insert |