{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13/16 in | |
Square drive | 1/2 in | |
⌀ drive output end | 28.5 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 642232 13/16 | |
EAN / GTIN | 4062406310202 | |
Manufacturer number | 642232 13/16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket, 1/2 inch imperial version, Width across flats: 13/16in |
|||||
⌀ drive output end | 28.5 mm | 27.9 mm | 27.9 mm | 28.5 mm | 31.2 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 in | 3/8 in | 3/8 in | 1/2 in | 3/4 in |
Length | 38 mm | 29 mm | 29 mm | 38 mm | 50 mm |
Width across flats | 13/16 in | 13/16 in | 13/16 in | 13/16 in | 13/16 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |