{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/8 in | |
Square drive | 1/2 in | |
⌀ drive output end | 15.4 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 642232 3/8 | |
EAN / GTIN | 4062406319595 | |
Manufacturer number | 642232 3/8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon socket, 1/2 inch imperial version 3/8 in |
||
⌀ drive output end | 15.4 | 15.4 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 |
Length | 38 | 38 |
Width across flats | 3/8 | 3/8 |
Type of product | Socket insert | Socket insert |