• The item cannot be ordered due to missing prices.

Hexagon socket deep, 3/4 inch imperial version, Width across flats: 15/16in

Article no.: 644702 15/16

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 15/16 in
Square drive 3/4 in
⌀ drive output end 34.2 mm
Length 90 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644702 15/16
EAN / GTIN 4062406312787
Manufacturer number 644702 15/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive, with bore and release button.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket deep, 3/4 inch imperial version, Width across flats: 15/16in

Hexagon socket deep, 3/4 inch imperial version, Width across flats: 15/16in

⌀ drive output end 34.2 mm 32 mm 32 mm 32 mm 32 mm 34.2 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 3/4 in 3/8 in 1/2 in 3/8 in 1/2 in 3/4 in
Length 90 mm 31 mm 41 mm 31 mm 41 mm 51 mm
Width across flats 15/16 in 15/16 in 15/16 in 15/16 in 15/16 in 15/16 in
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart