{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1.1/2 in | |
Square drive | 3/4 in | |
⌀ drive output end | 52 mm | |
Length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644702 1.1/2 | |
EAN / GTIN | 4062406312862 | |
Manufacturer number | 644702 1.1/2 |