• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/4 inch imperial version 1.5/8 in

Article no.: 644602 1.5/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1.5/8 in
Square drive 3/4 in
⌀ drive output end 56 mm
Length 64 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644602 1.5/8
EAN / GTIN 4062406313029
Manufacturer number 644602 1.5/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive, with bore and release button.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart