{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1 in | |
Square drive | 3/4 in | |
⌀ drive output end | 37 mm | |
Length | 52 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644602 1 | |
EAN / GTIN | 4062406312923 | |
Manufacturer number | 644602 1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Bi-hexagon socket, 3/4 inch imperial version, Width across flats: 1in |
||||||
⌀ drive output end | 37 mm | 34 mm | 34 mm | 34 mm | 34 mm | 37 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 in | 3/8 in | 1/2 in | 3/8 in | 1/2 in | 3/4 in |
Length | 52 mm | 31 mm | 41 mm | 31 mm | 41 mm | 90 mm |
Width across flats | 1 in | 1 in | 1 in | 1 in | 1 in | 1 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |