{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1 in | |
Square drive | 3/8 in | |
⌀ drive output end | 34 mm | |
Length | 31 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 637222 1 | |
EAN / GTIN | 4062406311308 | |
Manufacturer number | 637222 1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Hexagon socket, 3/8 inch imperial version 1 in |
||||||
⌀ drive output end | 34 | 34 | 34 | 34 | 37 | 37 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 | 3/8 | 1/2 | 1/2 | 3/4 | 3/4 |
Length | 31 | 31 | 41 | 41 | 52 | 90 |
Width across flats | 1 | 1 | 1 | 1 | 1 | 1 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |