{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3/4 in | |
Square drive | 3/8 in | |
⌀ drive output end | 25.6 mm | |
Length | 29 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 637222 3/4 | |
EAN / GTIN | 4062406311261 | |
Manufacturer number | 637222 3/4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket, 3/8 inch imperial version 3/4 in |
|||||
⌀ drive output end | 25.6 | 25.6 | 26.5 | 26.5 | 29.2 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 | 3/8 | 1/2 | 1/2 | 3/4 |
Length | 29 | 29 | 38 | 38 | 50 |
Width across flats | 3/4 | 3/4 | 3/4 | 3/4 | 3/4 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |