{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/4 in | |
Square drive | 3/8 in | |
⌀ drive output end | 10.1 mm | |
Length | 25.5 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 637222 1/4 | |
EAN / GTIN | 4062406311186 | |
Manufacturer number | 637222 1/4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket, 3/8 inch imperial version, Width across flats: 1/4in |
|||||
⌀ drive output end | 10.1 mm | 9.9 mm | 10.1 mm | 9.9 mm | 9.9 mm |
Drive profile | Hexagon socket | Screwdriver for TORX® screws | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 1/4 in | 3/8 in | 1/4 in | 1/4 in |
Length | 25.5 mm | 24.8 mm | 25.5 mm | 24.8 mm | 50 mm |
Width across flats | 1/4 in | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |