{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1/4 in | |
Square drive | 1/4 in | |
⌀ drive output end | 9.9 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 631417 1/4 | |
EAN / GTIN | 4062406310813 | |
Manufacturer number | 631417 1/4 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Hexagon socket, 1/4 inch, long imperial version 1/4 in |
|||||
⌀ drive output end | 9.9 | 9.9 | 10.1 | 9.9 | 10.1 |
Drive profile | Hexagon socket | Screwdriver for TORX® screws | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 | 3/8 | 1/4 | 3/8 |
Length | 50 | 24.8 | 25.5 | 24.8 | 25.5 |
Width across flats | 1/4 | 1/4 | 1/4 | 1/4 | 1/4 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |