{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9/16 in | |
Square drive | 1/4 in | |
⌀ drive output end | 19.6 mm | |
Length | 50 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 631417 9/16 | |
EAN / GTIN | 4062406310882 | |
Manufacturer number | 631417 9/16 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 1/4 inch, long imperial version, Width across flats: 9/16in |
|||
⌀ drive output end | 19.6 mm | 19.6 mm | 19.6 mm |
Drive profile | Hexagon socket | Screwdriver for TORX® screws | Hexagon socket |
Square drive | 1/4 in | 1/4 in | 1/4 in |
Length | 50 mm | 24.8 mm | 24.8 mm |
Width across flats | 9/16 in | 9/16 in | 9/16 in |
Type of product | Socket insert | Socket insert | Socket insert |