• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch imperial version, Width across flats: 3/8in

Article no.: 637222 3/8

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 3/8 in
Square drive 3/8 in
⌀ drive output end 14.3 mm
Length 25.5 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637222 3/8
EAN / GTIN 4062406311209
Manufacturer number 637222 3/8

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch imperial version, Width across flats: 3/8in

Hexagon socket, 3/8 inch imperial version, Width across flats: 3/8in

⌀ drive output end 14.3 mm 14.3 mm
Drive profile Hexagon socket Hexagon socket
Square drive 3/8 in 3/8 in
Length 25.5 mm 25.5 mm
Width across flats 3/8 in 3/8 in
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart