{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 83 mm | |
recommended speed steel | 105 min-1 | |
recommended speed INOX | 52 min-1 | |
recommended speed aluminium | 155 min-1 | |
Type of product | Hole saw |
Article number | 589050 83 | |
EAN / GTIN | 4045197221087 | |
Manufacturer number | 589050 83 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal, Diameter: 83mm |
||
recommended speed aluminium | 155 min-1 | 155 min-1 |
recommended speed INOX | 52 min-1 | 52 min-1 |
recommended speed steel | 105 min-1 | 105 min-1 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 83 mm | 83 mm |
Type of product | Hole saw | Hole saw |