{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 51 mm | |
recommended speed steel | 170 min-1 | |
recommended speed INOX | 85 min-1 | |
recommended speed aluminium | 255 min-1 | |
Type of product | Hole saw |
Article number | 589050 51 | |
EAN / GTIN | 4045197221032 | |
Manufacturer number | 589050 51 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal, Diameter: 51mm |
||
recommended speed aluminium | 255 min-1 | 255 min-1 |
recommended speed INOX | 85 min-1 | 85 min-1 |
recommended speed steel | 170 min-1 | 170 min-1 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 51 mm | 51 mm |
Type of product | Hole saw | Hole saw |