{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 64 mm | |
recommended speed steel | 130 min-1 | |
recommended speed INOX | 65 min-1 | |
recommended speed aluminium | 205 min-1 | |
Type of product | Hole saw |
Article number | 589050 64 | |
EAN / GTIN | 4045197645487 | |
Manufacturer number | 589050 64 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal 64 mm |
||
recommended speed aluminium | 205 | 205 |
recommended speed INOX | 65 | 65 |
recommended speed steel | 130 | 130 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 64 | 64 |
Type of product | Hole saw | Hole saw |