{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 76 mm | |
recommended speed steel | 115 min-1 | |
recommended speed INOX | 55 min-1 | |
recommended speed aluminium | 170 min-1 | |
Type of product | Hole saw |
Article number | 589050 76 | |
EAN / GTIN | 4045197221070 | |
Manufacturer number | 589050 76 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal, Diameter: 76mm |
||
recommended speed aluminium | 170 min-1 | 170 min-1 |
recommended speed INOX | 55 min-1 | 55 min-1 |
recommended speed steel | 115 min-1 | 115 min-1 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 76 mm | 76 mm |
Type of product | Hole saw | Hole saw |