{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 22 mm | |
recommended speed steel | 390 min-1 | |
recommended speed INOX | 195 min-1 | |
recommended speed aluminium | 585 min-1 | |
Type of product | Hole saw |
Article number | 589050 22 | |
EAN / GTIN | 4045197220998 | |
Manufacturer number | 589050 22 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal 22 mm |
||
recommended speed aluminium | 585 | 585 |
recommended speed INOX | 195 | 195 |
recommended speed steel | 390 | 390 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 22 | 22 |
Type of product | Hole saw | Hole saw |