{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 38 mm | |
recommended speed steel | 230 min-1 | |
recommended speed INOX | 115 min-1 | |
recommended speed aluminium | 345 min-1 | |
Type of product | Hole saw |
Article number | 589050 38 | |
EAN / GTIN | 4045197645432 | |
Manufacturer number | 589050 38 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal 38 mm |
||
recommended speed aluminium | 345 | 345 |
recommended speed INOX | 115 | 115 |
recommended speed steel | 230 | 230 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 38 | 38 |
Type of product | Hole saw | Hole saw |