{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 67 mm | |
recommended speed steel | 130 min-1 | |
recommended speed INOX | 65 min-1 | |
recommended speed aluminium | 195 min-1 | |
Type of product | Hole saw |
Article number | 589050 67 | |
EAN / GTIN | 4045197221056 | |
Manufacturer number | 589050 67 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal 67 mm |
||
recommended speed aluminium | 195 | 195 |
recommended speed INOX | 65 | 65 |
recommended speed steel | 130 | 130 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 67 | 67 |
Type of product | Hole saw | Hole saw |