{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4 / 6 | |
Diameter | 44 mm | |
recommended speed steel | 195 min-1 | |
recommended speed INOX | 95 min-1 | |
recommended speed aluminium | 295 min-1 | |
Type of product | Hole saw |
Article number | 589050 44 | |
EAN / GTIN | 4045197645449 | |
Manufacturer number | 589050 44 |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal, Diameter: 44mm |
||
recommended speed aluminium | 295 min-1 | 295 min-1 |
recommended speed INOX | 95 min-1 | 95 min-1 |
recommended speed steel | 195 min-1 | 195 min-1 |
TPI | 4 / 6 | 4 / 6 |
Diameter | 44 mm | 44 mm |
Type of product | Hole saw | Hole saw |