{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 118 mm | |
c | 14 mm | |
c1 | 34 mm | |
Jaw height h | 26 mm | |
Height h1 | 23 mm | |
Height h2 | 16 mm | |
Height h3 | 14 mm | |
Jaw length l | 60.6 mm | |
Step s | 4 mm | |
for type | 125 | |
suitable for colour code | T-Rex | |
Type of product | Vice jaws |
Article number | 361217 125 | |
EAN / GTIN | 4250364402293 | |
Manufacturer number | 6921884034931 |
This article |
Recommendations |
|||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Gripp jaw, for T-REX fixed 125 |
on request
In stock
34 pieces in stock
BGN 355.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
BGN 492.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 407.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
BGN 422.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 827.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 1,282.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
103 pieces in stock
BGN 1,259.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
BGN 816.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
BGN 861.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
BGN 946.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 751.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
BGN 823.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
BGN 998.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 1,016.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 1,515.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
BGN 942.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 836.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 836.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 690.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 690.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 836.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 836.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 690.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 836.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 836.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 1,034.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
BGN 922.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
BGN 537.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
BGN 492.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw width b | 118 mm | 125 mm | 125 mm | 100 mm | 100 mm | 100 mm | 125 mm | 100 mm | 125 mm | 125 mm | 160 mm | 160 mm | 100 mm | |||||||||||||||||
Jaw height h | 26 mm | 40 mm | 40 mm | 35 mm | 35 mm | 40 mm | 45 mm | 40 mm | 45 mm | 45 mm | 40 mm | 40 mm | 40 mm | |||||||||||||||||
Jaw length l | 60.6 mm | 78.5 mm | 78.5 mm | 70 mm | 70 mm | 60 mm | 68.5 mm | 60 mm | 68.5 mm | 68.5 mm | 78.5 mm | 78.5 mm | 60 mm | |||||||||||||||||
for type | 125 | 80 | 120 | 80 | 120 | 120 | 80 | |||||||||||||||||||||||
Height h1 | 23 mm | 40 mm | 35 mm | 3 mm | 3 mm | 5 mm | 5 mm | 20 mm | 40 mm | 40 mm | 20 mm | |||||||||||||||||||
suitable for colour code | T-Rex | ZC 80; PCV 100 | ZC120 | ZC 80; PCV 100 | ZC120 | Xpent1-2 | Xpent1-2 | Xpent0 | Xpent0 | Xpent0 | Xpent1-2 | Xpent0 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent0 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | LCV125G; Titan2/TitanSense; Titan | LCV125G; Titan2/TitanSense; Titan | ZC120 | ZC 80; PCV 100 |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |