{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 80 mm | |
Clamping range S1 | 30 mm - 40 mm | |
Clamping range S2 | 100 mm - 110 mm | |
suitable for colour code | PCV 160 | |
Type of product | Vice jaws |
Article number | 360183 3 | |
EAN / GTIN | 4062406198770 | |
Manufacturer number | 360183 3 |
This article |
Recommendations |
|||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Pair of gripp jaws, H = 40, Type: 3 |
||||||||||||||||||||||
Jaw width b | 100 mm | 125 mm | 100 mm | 125 mm | 125 mm | 160 mm | 160 mm | 100 mm | ||||||||||||||
Jaw height h | 40 mm | 45 mm | 40 mm | 45 mm | 45 mm | 40 mm | 40 mm | 40 mm | ||||||||||||||
Jaw length l | 60 mm | 68.5 mm | 60 mm | 68.5 mm | 68.5 mm | 78.5 mm | 78.5 mm | 60 mm | ||||||||||||||
for type | 120 | 120 | 120 | 80 | ||||||||||||||||||
Height h1 | 3 mm | 3 mm | 5 mm | 5 mm | 20 mm | 40 mm | 40 mm | 20 mm | ||||||||||||||
suitable for colour code | PCV 160 | ZC120 | ZC120 | Xpent0 | Xpent1-2 | Xpent0 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent0 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | LCV125G; Titan2/TitanSense; Titan | ZC120 | ZC 80; PCV 100 |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |