{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
B | 49.8 mm | |
Number of insert seats | 11 pcs. | |
suitable for colour code | LCV125G; Titan2/TitanSense; Titan | |
Type of product | Vice jaws |
Article number | 361376 160 | |
EAN / GTIN | 4062406243579 | |
Manufacturer number | 361376 160 |
This article |
Recommendations |
||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Jaws for Gripp inserts 160 mm |
|||||||||||||||||||||||||||||
Jaw width b | 125 mm | 125 mm | 100 mm | 100 mm | 100 mm | 125 mm | 100 mm | 125 mm | 125 mm | 160 mm | 160 mm | 100 mm | |||||||||||||||||
Jaw height h | 40 mm | 40 mm | 35 mm | 35 mm | 40 mm | 45 mm | 40 mm | 45 mm | 45 mm | 40 mm | 40 mm | 40 mm | |||||||||||||||||
Jaw length l | 78.5 mm | 78.5 mm | 70 mm | 70 mm | 60 mm | 68.5 mm | 60 mm | 68.5 mm | 68.5 mm | 78.5 mm | 78.5 mm | 60 mm | |||||||||||||||||
for type | 80 | 120 | 80 | 120 | 120 | 80 | |||||||||||||||||||||||
Height h1 | 40 mm | 35 mm | 3 mm | 3 mm | 5 mm | 5 mm | 20 mm | 40 mm | 40 mm | 20 mm | |||||||||||||||||||
suitable for colour code | LCV125G; Titan2/TitanSense; Titan | ZC 80; PCV 100 | ZC120 | ZC 80; PCV 100 | ZC120 | Xpent1-2 | Xpent1-2 | Xpent0 | Xpent0 | Xpent0 | Xpent1-2 | Xpent0 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent1-2 | Xpent0 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | PCV 160 | LCV125G; Titan2/TitanSense; Titan | ZC120 | ZC 80; PCV 100 |
Type of product | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws | Vice jaws |