{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 80 mm | |
Clamping range B - A | 6 mm - 87 mm | |
Carriage height C | 55 mm | |
for type | 80 | |
suitable for colour code | ZC 80; PCV 100 | |
Type of product | Vice jaws |
Article number | 360140 80 | |
EAN / GTIN | 4045197642608 | |
Manufacturer number | 360140 80 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |