• The item cannot be ordered due to missing prices.

Pair of gripp top jaws 80L

Article no.: 360140 80L

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 80 mm
    Clamping range B - A 6 mm - 87 mm
    Carriage height C 74.18 mm
    for type 80
    suitable for colour code ZC 80; PCV 100
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 360140 80L
    EAN / GTIN 4067263801498
    Manufacturer number 360140 80L

    Description

    Version:

    Pre-impression of the serrated contour necessary.

    Material:

    Tool steel with brief exposure nitriding.

    Suitable for:

    Centring vice No. 360130360134.

    Supplied with:

    Fastening screw.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart