• The item cannot be ordered due to missing prices.

Gripp top jaw rigid 125SG

Article no.: 361128 125SG

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 125 mm
Jaw height h 45 mm
Height h1 20 mm
Jaw length l 68.5 mm
Length l1 5.75 mm
suitable for colour code Xpent1-2
Type of product Vice jaws

Identification numbers & Classifications

Article number 361128 125SG
EAN / GTIN 4062406090258
Manufacturer number 361128 125SG

Description

Application:

To take Gripp inserts No. 361163. Number of inserts size 100 = 5 and size 125 = 6. Suitable screws No. 361164 and Gripp inserts must be ordered separately.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Supplied with:

Fastening screws.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart