{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 125 mm | |
Jaw height h | 40 mm | |
Height h1 | 40 mm | |
Jaw length l | 78.5 mm | |
Length l1 | 40 mm | |
suitable for colour code | Xpent1-2 | |
Type of product | Vice jaws |
Article number | 361128 125 | |
EAN / GTIN | 4045197809391 | |
Manufacturer number | 361128 125 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Gripp top jaw rigid 125 |
|||
Jaw width b | 125 | 125 | |
Jaw height h | 40 | 40 | |
Jaw length l | 78.5 | 78.5 | |
Height h1 | 40 | ||
suitable for colour code | Xpent1-2 | Xpent1-2 | LCV125G ;Titan2/TitanSense ;Titan |
Type of product | Vice jaws | Vice jaws | Vice jaws |